Skip Content
ROD THREADED UNF 9/16X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 9/16X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.056.3600
  • Mfr. Model # U20360.056.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 30.525 lbs

Product Details

Carbon steel, blank steel finish, thread size 9/16 in, overall length 3 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Colour Black
  • For Use With Nut and Washer
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 60,000 PSI
  • Rockwell Hardness Not Rated
  • Meets/Exceeds ASTM A108
  • Yield Strength (PSI) 45,000
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Thread Class 1A
  • Dia./Thread Size 9/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list