Skip Content
ROD THREADED UNF 9/16X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 9/16X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.056.2400
  • Mfr. Model # U20360.056.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 20.34 lbs

Product Details

Carbon steel, blank steel finish, thread size 9/16 in, overall length 2 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Plain
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • For Use With Nut and Washer
  • Item Threaded Rod
  • Colour Black
  • Material Carbon Steel
  • Overall Length (Ft.) 2
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 60,000
  • Thread Size 9/16"
  • Overall Length 2 ft.
  • Class 1A
  • Tensile Strength 60,000 PSI
  • Thread Type UNF
  • Yield Strength (PSI) 45,000
  • Thread Direction Right Hand
  • Rockwell Hardness Not Rated
  • Meets/Exceeds ASTM A108
  • Material Grade Low Carbon
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Thread Class 1A
  • Basic Material Carbon Steel
  • Dia./Thread Size 9/16"-18

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List