Skip Content
ROD THREADED UNF 7/16X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 7/16X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.043.7200
  • Mfr. Model # U20360.043.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 60.025 lbs

Product Details

Carbon steel, blank steel finish, thread size 7/16 in, overall length 6 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 65,000 PSI
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Thread Class 1A
  • Dia./Thread Size 7/16"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list