Skip Content
ROD THREADED UNF 5/16X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 5/16X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.031.1200
  • Mfr. Model # U20360.031.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 9.945 lbs

Product Details

Carbon steel, blank steel finish, thread size 5/16 in, overall length 1 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Item Threaded Rod
  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 5/16"-24
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list