Skip Content
ROD THREADED UNF 5/16X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 5/16X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.031.9999
  • Mfr. Model # U20360.031.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 59.625 lbs

Product Details

Carbon steel, blank steel finish, thread size 5/16 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • For Use With Nut and Washer
  • Colour Black
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 12 ft.
  • Tensile Strength 60,000 PSI
  • Meets/Exceeds ASTM A108
  • Rockwell Hardness Not Rated
  • Yield Strength (PSI) 45,000
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Thread Class 1A
  • Dia./Thread Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list