ROD THREADED UNF 2.X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNF 2.X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.200.3600
  • Mfr. Model # U20360.200.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.093 lbs

Product Details

Carbon steel, blank steel finish, thread size 2 in, overall length 3 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 3 ft.
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 2"-12
  • Thread Class 1A
  • Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list