Skip Content
ROD THREADED UNF 1.3/8X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 1.3/8X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.137.7200
  • Mfr. Model # U20360.137.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 53.148 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-3/8 in, overall length 6 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Class 1A
  • Material Carbon Steel
  • Tensile Strength (PSI) 60,000
  • Thread Size 1-3/8"
  • Meets/Exceeds ASME B18.31.3
  • Thread Type UNF
  • Overall Length 6 ft.
  • Yield Strength (PSI) 45,000
  • Rockwell Hardness B85 - B97
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNF
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/8"-12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List