ROD THREADED UNF 1.3/8X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNF 1.3/8X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.137.3600
  • Mfr. Model # U20360.137.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 26.574 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-3/8 in, overall length 3 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Rockwell Hardness B85 - B97
  • Yield Strength (PSI) 45,000
  • Meets/Exceeds ASME B18.31.3
  • Overall Length 3 ft.
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Thread Class 1A
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/8"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list