ROD THREADED UNF 1.3/4X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNF 1.3/4X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.175.7200
  • Mfr. Model # U20360.175.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 106.192 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-3/4 in, overall length 6 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 6 ft.
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Steel
  • System of Measurement Inch
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Dia./Thread Size 1-3/4"-12
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list