Skip Content
ROD THREADED UNF 1.3/4X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNF 1.3/4X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20360.175.9999
  • Mfr. Model # U20360.175.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 106.191 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-3/4 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B85 - B97
  • Yield Strength (PSI) 45,000
  • Material Grade Low Carbon
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Basic Material Carbon Steel
  • Thread Class 1A
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/4"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list