Skip Content
ROD THREADED UNC NO.6X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC NO.6X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.013.1200
  • Mfr. Model # U20200.013.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Threaded Rod
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list