ROD THREADED UNC NO.4X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNC NO.4X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.011.7200
  • Mfr. Model # U20200.011.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Technical Specs

  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list