Skip Content
ROD THREADED UNC NO.10X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC NO.10X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.019.7200
  • Mfr. Model # U20200.019.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.2 lbs

Technical Specs

  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Threaded Rod
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list