Skip Content
ROD THREADED UNC NO.10X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC NO.10X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.019.9999
  • Mfr. Model # U20200.019.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.3 lbs

Technical Specs

  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Colour Black
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Tensile Strength 60,000 psi
  • Item Threaded Rod
  • For Use With Nut and washer
  • Yield Strength (PSI) 45000
  • Dia./Thread Size #10-24
  • Thread Class 1A
  • Temp. Range (F) Not Rated
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list