Skip Content
ROD THREADED UNC 9/16X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 9/16X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.056.2400
  • Mfr. Model # U20200.056.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 20.34 lbs

Product Details

Carbon Steel, blank steel finish, thread size 9/16 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Item Threaded Rod
  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Dia./Thread Size 9/16"-12
  • Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list