Skip Content
ROD THREADED UNC 7/16X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 7/16X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.043.2400
  • Mfr. Model # U20200.043.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 20.0 lbs

Product Details

Carbon Steel, blank steel finish, thread size 7/16 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Tensile Strength 65,000 PSI
  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNC
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list