Skip Content
ROD THREADED UNC 3/4X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 3/4X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.075.8888
  • Mfr. Model # U20200.075.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 11.93 lbs

Product Details

Carbon steel, blank steel finish, thread size 3/4 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Material Steel
  • Thread Size 3/4-10
  • Overall Length 10 ft.
  • Meets/Exceeds ASME B18.31.3
  • Thread Type UNC
  • Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Material Grade Low Carbon
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List