ROD THREADED UNC 2.X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNC 2.X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.200.8888
  • Mfr. Model # U20200.200.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.278 lbs

Product Details

Carbon steel, blank steel finish, thread size 2 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Meets/Exceeds ASME B18.31.3
  • Overall Length 10 ft.
  • Rockwell Hardness B85 - B97
  • Yield Strength (PSI) 45,000
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Thread Class 1A
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 2"-4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list