Skip Content
ROD THREADED UNC 1.3/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 1.3/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.137.9999
  • Mfr. Model # U20200.137.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.296 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-3/8 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 12 ft.
  • Rockwell Hardness B85 - B97
  • Meets/Exceeds ASME B18.31.3
  • Yield Strength (PSI) 45,000
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/8"-6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list