ROD THREADED UNC 1/2X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED UNC 1/2X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.050.3600
  • Mfr. Model # U20200.050.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 1.56 lbs

Product Details

Carbon steel, blank steel finish, thread size 1/2 in, overall length 3 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 65,000 PSI
  • Rockwell Hardness Not Rated
  • Overall Length 3 ft.
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Blank Steel
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC (Coarse)
  • Thread Class 1A
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list