Skip Content
ROD THREADED UNC 1/2X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 1/2X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.050.9999
  • Mfr. Model # U20200.050.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.505 lbs

Product Details

Carbon steel, blank steel finish, thread size 1/2 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 12 ft.
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Steel
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Material Grade Low Carbon
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list