Skip Content
ROD THREADED UNC 1.1/4X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED UNC 1.1/4X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20200.125.8888
  • Mfr. Model # U20200.125.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 0.06 lbs

Product Details

Carbon steel, blank steel finish, thread size 1-1/4 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 10 ft.
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Steel
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Dia./Thread Size 1-1/4"-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list