Skip Content
ROD THREADED SS316 UNF 5/8X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS316 UNF 5/8X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55067.062.2400
  • Mfr. Model # U55067.062.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.84 lbs

Technical Specs

  • Tensile Strength 85,000 to 150,000 PSI
  • Overall Length 2 ft.
  • Rockwell Hardness B80 to C32
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Dia./Thread Size 5/8"-18
  • Yield Strength (PSI) 45,000 - 65,000
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list