Skip Content
ROD THREADED SS316 UNF 1/2X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS316 UNF 1/2X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55067.050.1200
  • Mfr. Model # U55067.050.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.62 lbs

Technical Specs

  • Tensile Strength 85,000 to 150,000 PSI
  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 316
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Threaded Rod
  • Dia./Thread Size 1/2"-20
  • Yield Strength (PSI) 45,000 - 65,000
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list