Skip Content
ROD THREADED SS316 UNC NO.10X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS316 UNC NO.10X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55070.019.3600
  • Mfr. Model # U55070.019.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 24.7 lbs

Technical Specs

  • Tensile Strength 85,000 to 150,000 PSI
  • Overall Length 3 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Item Threaded Rod
  • Yield Strength (PSI) 45,000 - 65,000
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Plain
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list