ROD THREADED SS316 UNC 1/2X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED SS316 UNC 1/2X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55070.050.3600
  • Mfr. Model # U55070.050.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 1.6 lbs

Product Details

Stainless steel, thread size 1/2 in, overall length 3 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Rockwell Hardness B80 - C32
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 85,000 - 150,000 PSI
  • Overall Length 3 ft.
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Thread Class 1A
  • Dia./Thread Size 1/2"-13
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list