ROD THREADED SS316 UNC 1/2X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED SS316 UNC 1/2X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55070.050.1200
  • Mfr. Model # U55070.050.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 10.62 lbs

Product Details

Stainless steel, thread size 1/2 in, overall length 1 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Item Threaded Rod
  • Overall Length 1 ft.
  • Tensile Strength 85,000 - 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 - C32
  • Yield Strength (PSI) 45,000 to 65,000
  • Fastener Thread Direction Right Hand
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list