Skip Content
ROD THREADED SS316 M5X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS316 M5X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55070.050.1000
  • Mfr. Model # M55070.050.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.27 lbs

Product Details

Stainless steel, thread size M5, overall length 5 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Material A4 Stainless Steel
  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Tensile Strength (PSI) 700 N/mm2
  • Thread Size M5 x 0.80 mm
  • Overall Length 3 ft.
  • Tensile Strength 700 N/mm2
  • Thread Direction Right Hand
  • Yield Strength (PSI) 450 N/mm2
  • Thread Type Metric
  • Meets/Exceeds DIN976
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand
  • Material Grade A4
  • Fastener Thread Type Metric
  • Dia./Thread Size M5-0.80
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List