ROD THREADED SS316 M2X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED SS316 M2X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55070.020.1000
  • Mfr. Model # M55070.020.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 4.19 lbs

Product Details

Stainless steel, thread size M2, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3 ft.
  • Temp. Range (F) Not Rated
  • Meets/Exceeds DIN976
  • Tensile Strength 700 N/mm2
  • Yield Strength (PSI) 450 N/mm2
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Material Grade A4
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Dia./Thread Size M2-0.40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list