Skip Content
ROD THREADED SS316 M12X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS316 M12X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55070.120.1000
  • Mfr. Model # M55070.120.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 1.6 lbs

Product Details

Stainless steel, thread size M12, overall length 9 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Temp. Range (F) Not Rated
  • Tensile Strength 700 N/mm2
  • Meets/Exceeds DIN 976
  • Yield Strength (PSI) 65,267
  • System of Measurement Metric
  • Material Grade A4
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list