Skip Content
ROD THREADED SS304 UNF 3/8X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNF 3/8X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51067.037.1200
  • Mfr. Model # U51067.037.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Overall Length 1 ft.
  • Tensile Strength 85,000 to 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Material Grade 304
  • Item Threaded Rod
  • Yield Strength (PSI) 45000
  • Fastener Finish Plain
  • Dia./Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list