Skip Content
ROD THREADED SS304 UNF 1/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNF 1/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51067.025.3600
  • Mfr. Model # U51067.025.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.8 lbs

Technical Specs

  • Tensile Strength 85,000 to 150,000 PSI
  • Overall Length 3 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 304
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Yield Strength (PSI) 45,000 - 65,000
  • Dia./Thread Size 1/4"-28
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list