ROD THREADED SS304 UNC NO.6X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED SS304 UNC NO.6X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.013.7200
  • Mfr. Model # U51070.013.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.3 lbs

Technical Specs

  • Overall Length 6 ft.
  • Tensile Strength 85,000 to 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • Material Grade 304
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Threaded Rod
  • Yield Strength (PSI) 45,000 - 65,000
  • Fastener Finish Plain
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list