Skip Content
ROD THREADED SS304 UNC 9/16X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 9/16X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.056.7200
  • Mfr. Model # U51070.056.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 61.05 lbs

Product Details

Stainless steel, thread size 9/16 in, overall length 6 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Tensile Strength 85,000 - 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Overall Length 6 ft.
  • Yield Strength (PSI) 45,000
  • Rockwell Hardness B80 - C32
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 18-8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Fastener Finish Plain
  • Dia./Thread Size 9/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list