Skip Content
ROD THREADED SS304 UNC 7/8X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROD THREADED SS304 UNC 7/8X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.087.3600
  • Mfr. Model # U51070.087.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 24.99 lbs

Product Details

Stainless steel, thread size 7/8 in, overall length 3 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material Stainless Steel
  • Tensile Strength (PSI) 85,000 - 150,000
  • Temp. Range (F) Not Rated
  • Thread Size 7/8"
  • Class 1A
  • Thread Type UNC
  • Overall Length 3 ft.
  • Tensile Strength 85,000 - 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 7/8"-9
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list