Skip Content
ROD THREADED SS304 UNC 5/16X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 5/16X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.031.1200
  • Mfr. Model # U51070.031.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 9.945 lbs

Product Details

Stainless steel, thread size 5/16 in, overall length 1 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Tensile Strength (PSI) 85,000 - 150,000
  • Item Threaded Rod
  • Material Stainless Steel
  • Class 1A
  • Tensile Strength 85,000 - 150,000 PSI
  • Overall Length 1 ft.
  • Thread Size 5/16"
  • Meets/Exceeds ASME B18.31.3
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Yield Strength (PSI) 45,000
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 5/16"-18
  • Material Grade 18-8
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list