Skip Content
ROD THREADED SS304 UNC 3/4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 3/4X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.075.3600
  • Mfr. Model # U51070.075.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 18.53 lbs

Product Details

Stainless steel, thread size 3/4 in, overall length 3 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Plain
  • Item Threaded Rod
  • Material Stainless Steel
  • Temp. Range (F) Not Rated
  • Thread Size 3/4"
  • Tensile Strength (PSI) 85,000 - 150,000
  • Class 1A
  • Overall Length 3 ft.
  • Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 85,000 - 150,000 PSI
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Basic Material Stainless Steel
  • Thread Class 1A
  • Dia./Thread Size 3/4"-10
  • Material Grade 18-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List