!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD THREADED SS304 UNC 3/4X1FT

ROD THREADED SS304 UNC 3/4X1FT

APPROVED VENDOR

ROD THREADED SS304 UNC 3/4X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD THREADED SS304 UNC 3/4X1FT

ROD THREADED SS304 UNC 3/4X1FT

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51070.075.1200
  • Mfr. Model # U51070.075.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.238 lbs

Product Details

Stainless steel, thread size 3/4 in, overall length 1 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 1 ft.
  • System of Measurement Inch
  • Thread Type UNC
  • Thread Size 3/4"
  • Tensile Strength 85,000 - 150,000 PSI
  • Rockwell Hardness B80 - C32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list