Skip Content
ROD THREADED SS304 UNC 1.X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 1.X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.100.7200
  • Mfr. Model # U51070.100.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 66.14 lbs

Product Details

Stainless steel, thread size 1 in, overall length 6 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) Not Rated
  • Item Threaded Rod
  • Tensile Strength 85,000 - 150,000 PSI
  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 - C32
  • Fastener Thread Type UNC
  • System of Measurement Inch
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Dia./Thread Size 1"-8
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list