Skip Content
ROD THREADED SS304 UNC 1/4X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 1/4X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.025.2400
  • Mfr. Model # U51070.025.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Product Details

Stainless steel, thread size 1/4 in, overall length 2 ft, thread direction right, thread type UNC, tensile strength 85,000 to 150,000 PSI, Rockwell hardness B80 to C32, meets/exceeds ASME B18.31.3.

Technical Specs

  • Tensile Strength (PSI) 85,000 - 150,000
  • Item Threaded Rod
  • Overall Length 2 ft.
  • Thread Size 1/4"
  • Class 1A
  • Material Stainless Steel
  • Tensile Strength 85,000 - 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness B80 - C32
  • Meets/Exceeds ASME B18.31.3
  • Thread Direction Right Hand
  • Yield Strength (PSI) 45,000
  • Fastener Thread Direction Right Hand
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • System of Measurement Inch
  • Thread Class 1A
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-20
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list