Skip Content
ROD THREADED SS304 UNC 1.1/2X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS304 UNC 1.1/2X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51070.150.2400
  • Mfr. Model # U51070.150.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1000
  • Shipping Weight 18.546 lbs

Technical Specs

  • Overall Length 2 ft.
  • Tensile Strength 85,000 to 150,000 PSI
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness B80 to C32
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Threaded Rod
  • Yield Strength (PSI) 45,000 - 65,000
  • Dia./Thread Size 1-1/2"-6
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list