Skip Content
ROD THREADED SS18-8 M48X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS18-8 M48X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51070.480.1000
  • Mfr. Model # M51070.480.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 27.337 lbs

Product Details

Stainless steel, thread size M48, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Overall Length (Ft.) 3
  • Material A2 Stainless Steel
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 700 N/mm2
  • Thread Size M48 x 5 mm
  • Overall Length 3 ft.
  • Thread Type Metric
  • Tensile Strength 700 N/mm2
  • Meets/Exceeds DIN976
  • Yield Strength (PSI) 450 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M48-5.00
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List