Skip Content
ROD THREADED SS18-8 M3X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS18-8 M3X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51070.030.1000
  • Mfr. Model # M51070.030.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 9.7 lbs

Product Details

Stainless steel, thread size M3, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Tensile Strength (PSI) 700 N/mm2
  • Material A2 Stainless Steel
  • Temp. Range (F) Not Rated
  • Thread Size M3 x 0.50 mm
  • Tensile Strength 700 N/mm2
  • Overall Length 3 ft.
  • Meets/Exceeds DIN976
  • Thread Type Metric
  • Thread Direction Right Hand
  • Yield Strength (PSI) 450 N/mm2
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Material Grade A2
  • Fastener Thread Type Metric
  • Dia./Thread Size M3-0.50
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List