Skip Content
ROD THREADED SS18-8 M36X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED SS18-8 M36X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51070.360.1000
  • Mfr. Model # M51070.360.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 30.424 lbs

Product Details

Stainless steel, thread size M36, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 3 ft.
  • Tensile Strength 700 N/mm2
  • Yield Strength (PSI) 450 N/mm2
  • Meets/Exceeds DIN976
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Material Grade A2
  • Fastener Thread Type Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list