ROD THREADED SS18-8 M22X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED SS18-8 M22X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51070.220.1000
  • Mfr. Model # M51070.220.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1009
  • Shipping Weight 28.0 lbs

Product Details

Stainless steel, thread size M22, overall length 1 m, thread direction right, thread type metric, meets/exceeds DIN976.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3 ft.
  • Temp. Range (F) Not Rated
  • Tensile Strength 700 N/mm2
  • Yield Strength (PSI) 450 N/mm2
  • Meets/Exceeds DIN976
  • Material Grade A2
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Dia./Thread Size M22-2.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list