Skip Content
Discontinued with Replacement
ROD THREADED NC 5/8X144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD THREADED NC 5/8X144

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTR2C58-144
  • Mfr. Model # TR2C58-144
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.16 lbs
Suggested Replacement Product
ROD THREADED UNC 5/8X12FT

Price: NA

Product Details

Low carbon steel can be used with regular nuts and washers. For hanging, mounting, bracing, supporting and fastening, in a variety of plumbing, heating, construction and fabricating applications. Size 5/8 inch x 144 inches.

Technical Specs

  • Basic Material Steel
  • System of Measurement Inch
  • Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list