Discontinued with Replacement
ROD THREADED NC 316SS 7/8X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROD THREADED NC 316SS 7/8X36IN

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTR78-36S3
  • Mfr. Model # TR78-36S3
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.09 lbs
Suggested Replacement Product
ROD THREADED SS316 UNF 7/8X3FT

Your Price: NA

Product Details

Threaded rod, 316 stainless steel. Size 7/8 x 36 inches.

Technical Specs

  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list