Skip Content
ROD THREADED NC 3/4 X 120IN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROD THREADED NC 3/4 X 120IN GALV

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSTR2C34-120HG
  • Mfr. Model # TR2C34-120HG
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

Grade 2 NC hot galvanized threaded rod. Size 3/4 inch x 120 inch length.

Technical Specs

  • System of Measurement Inch
  • Fastener Finish Galvanized
  • Thread Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list