Skip Content
ROD THREADED HDG UNC 7/8X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 7/8X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.087.7200
  • Mfr. Model # U20170.087.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 49.99 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 7/8 in, overall length 6 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 65,000 PSI
  • Overall Length 6 ft.
  • Rockwell Hardness Not Rated
  • Fastener Finish Hot Dip Galvanized
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list