Skip Content
ROD THREADED HDG UNC 3/8X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED HDG UNC 3/8X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20170.037.2400
  • Mfr. Model # U20170.037.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 0.58 lbs

Product Details

Carbon steel, hot dipped galvanized finish, thread size 3/8 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Meets/Exceeds ASME B18.31.3
  • Overall Length 2 ft.
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Dia./Thread Size 3/8"-16
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list